Safety shoes Jalas Exalter 9528
Safety shoe S3 Jalas 9528 Exalter
SAFESH-S3-(JALAS-9528-EXALTER)-SZ36
Art.-no.
5357240360
EAN 4056807024783
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.









Exclusively for trade customers
Register now and access more than 125,000 products
Full-coverage safety shoe with lacing
Toe guard
Aluminium
Nail guard
Textile PTC
Sole
The wearing surface is patterned and durable nitrile-rubber (Vibram®). Vibram® nitrile-rubber technology in the outer sole ensures excellent performance of the soles under varying conditions.
Insole
Double-cushioned FX3 Exalter 2
Lining
Hygienic polyamide
Support
Stabilizator supports increase torsion resistance and reduces stress to the ankles.
Degree of protection
EN ISO 20345:2011 S3 SRC HRO
Product information
Datasheets(X)
Colour | Black, Red |
Size | 36 |
Material of shoes upper | Textile |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Medium |