Safety shoes Jalas 1378 Heavy Duty
SAFEBOOT-S3-JALAS-1378B-HEAVYDUTY-SZ46
Art.-no. 5357924460
EAN 6408487506338
Register now and access more than 125,000 products
Toe guard
Composite
Penetration-resistant sole
Steel
Toe cap material
PU
Sole
PU midsole, rubber outsole
Insole
FX2 Winter
Lining
Polyester fur, Thinsulate
Degree of protection
EN ISO 20345:2011 S3 SRC CI HRO
Datasheets(X)
Colour | Black, Blue |
Size | 46 |
Shoe size EU | 46 |
Material of shoes upper | PUR-coated leather |
Safety category | S3 |
Standards | ISO 20345:2022 |
Foot width | Medium |
Material of protective toe cap | Composites (metal-free) |
Shoe size UK | 11 |
Shoe size US | 12 |