Safety shoes Jalas 1378 Heavy Duty
Safety boots S3 Jalas 1378 Heavy Duty
SAFEBOOT-S3-(JALAS 1378 HEAVY-DUTY)-SZ42
Art.-no. 5357924420
EAN 6408487506291
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Warm fur lining, zip, firm Arctic Grip sole. Two sets of laces: blue, black.
Toe guard
Composite
Penetration-resistant sole
Steel
Toe cap material
PU
Sole
PU midsole, rubber outsole
Insole
FX2 Winter
Lining
Polyester fur, Thinsulate
Degree of protection
EN ISO 20345:2011 S3 SRC CI HRO
Product information
Datasheets(X)
Colour | Black, Blue |
Size | 42 |
Material of shoes upper | PUR-coated leather |
Safety category | S3 |
Standards | EN 20345 |
Foot width | Normal wide |
Material of protective toe cap | Composites (metal-free) |