Welcome to Würth Estonia For trade customers only

Safety shoes Jalas 1378 Heavy Duty

Safety boots S3 Jalas 1378 Heavy Duty
SAFEBOOT-S3-(JALAS 1378 HEAVY-DUTY)-SZ38

Art.-no. 5357924380

EAN 6408487506253

Individual price display after login
Safety shoes Jalas 1378 Heavy Duty

Art.-no. 5357924380

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Warm fur lining, zip, firm Arctic Grip sole. Two sets of laces: blue, black.

Toe guard


Composite


Penetration-resistant sole


Steel


Toe cap material


PU


Sole


PU midsole, rubber outsole


Insole


FX2 Winter


Lining


Polyester fur, Thinsulate


Degree of protection


EN ISO 20345:2011 S3 SRC CI HRO

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Blue

Size

38

Material of shoes upper

PUR-coated leather

Safety category

S3

Standards

EN 20345

Foot width

Normal wide

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information