Welcome to Würth Estonia For trade customers only

Safety shoe S1PS Jalas EXALTER 9935

SAFESH-S1PS-JALAS-9935-EXALTER-SZ44

Art.-no. 9501020355

EAN 6408487513121

Individual price display after login
Safety shoe S1PS Jalas EXALTER 9935

Art.-no. 9501020355

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Microfibre

Safety category

S1PS

Standards

ISO 20345:2022

ISO

20345:2022

Foot width

Medium

Material of protective toe cap

Aluminium

Shoe size EU

44

Shoe size UK

10

Shoe size US

10.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information