Safety shoe Jalas 9965 Exalter
Safety shoe S3 Jalas 9965 Exalter
SAFESH-S3-JALAS9965-EXALTER-SZ44
Art.-no. 5357996544
EAN 6408487512674
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With the BOA® Fit System mechanism
Sizes: 34-47
Colour: Black, red
Top layer
microfibre, textile
Toe guard
aluminium
Nail guard
Textile (PTC)
Insole
FX3 supreme
Lining
Polyester
Degree of protection
EN ISO 20345:2011, S3 SRC HRO
Product information
Datasheets(X)
Colour | Black, Red |
Size | 44 |
Material of shoes upper | Microfibre |
Safety category | S3 |
Standards | ISO 20345, IEC 61340- 5-1 (ESD) |
ISO | 20345 |
Other standard | IEC 61340- 5-1 (ESD) |
Foot width | Medium |
Material of protective toe cap | Aluminium |