Welcome to Würth Estonia For trade customers only

Safety shoe Jalas 9965 Exalter

Safety shoe S3 Jalas 9965 Exalter
SAFESH-S3-JALAS9965-EXALTER-SZ43

Art.-no. 5357996543

EAN 6408487512667

Individual price display after login
Safety shoe Jalas 9965 Exalter

Art.-no. 5357996543

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With the BOA® Fit System mechanism

Sizes: 34-47


Colour: Black, red


Top layer


microfibre, textile


Toe guard


aluminium


Nail guard


Textile (PTC)


Insole


FX3 supreme


Lining


Polyester


Degree of protection


EN ISO 20345:2011, S3 SRC HRO

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

43

Material of shoes upper

Microfibre

Safety category

S3

Standards

ISO 20345, IEC 61340- 5-1 (ESD)

ISO

20345

Other standard

IEC 61340- 5-1 (ESD)

Foot width

Medium

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information