Safety shoe Jalas 9925 Exalter
Safety shoe S1P Jalas 9925 Exalter
SAFESH-S1P-JALAS9925-EXALTER-SZ45
Art.-no. 5357151450
EAN 6408487513589
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With the BOA® Fit System mechanism
Top layer
microfibre, textile
Toe guard
aluminium
Nail guard
Textile (PTC)
Insole
FX3 supreme
Lining
Polyester
Degree of protection
EN ISO 20345:2011, S1P SRC HRO
EN ISO 20345:2011, S1P SRC HRO
Product information
Datasheets(X)
Colour | Black, Green |
Size | 45 |
Material of shoes upper | Microfibre |
Safety category | S1P |
Standards | ISO 20345, EN 20345 |
ISO | 20345 |
Type description | 9925 |
Foot width | Medium |
Material of protective toe cap | Aluminium |
Shoe size EU | 45 |