Welcome to Würth Estonia For trade customers only

Safety shoe Jalas 9925 Exalter

Safety shoe S1P Jalas 9925 Exalter
SAFESH-S1P-JALAS9925-EXALTER-SZ35

Art.-no. 5357151350
EAN 6408487513480

Prices for customers after login
Safety shoe Jalas 9925 Exalter

Art.-no. 5357151350

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With the BOA® Fit System mechanism

Top layer


microfibre, textile


Toe guard


aluminium


Nail guard


Textile (PTC)


Insole


FX3 supreme


Lining


Polyester


Degree of protection


EN ISO 20345:2011, S1P SRC HRO

EN ISO 20345:2011, S1P SRC HRO
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Green

Size

35

Material of shoes upper

Microfibre

Safety category

S1P

Standards

ISO 20345, EN 20345

ISO

20345

Type description

9925

Foot width

Medium

Material of protective toe cap

Aluminium

Shoe size EU

35

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information