Safety shoe Jalas 3108 MONZA GRIP
SAFESANDA-S1PS-JALAS-3108-MONZAGRIP-SZ42
Art.-no. 5357236420
EAN 4056807024363
Register now and access more than 125,000 products
Toe guard
Aluminium
Nail guard
Textile PTC
Sole
Heat-resistant Grip sole with good grip
Insole
Double-cushioned FX2 Pro
Top layer
Breathable leather
Lining
Breathable 3D-Dri-Lex has excellent moisture movement properties
Degree of protection
EN ISO 20345:2011 S1, P, SRB, HRO
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | PUR-coated leather |
Safety category | S1PS |
Standards | ISO 20345:2022 |
ISO | 20345:2022 |
Foot width | Medium |
Material of protective toe cap | Aluminium |
Shoe size EU | 42 |
Shoe size UK | 8 |
Shoe size US | 9 |