Welcome to Würth Estonia For trade customers only

Safety shoe Jalas 3108 MONZA GRIP

SAFESANDA-S1PS-JALAS-3108-MONZAGRIP-SZ39

Art.-no. 5357236390

EAN 4056807024332

Individual price display after login
Safety shoe Jalas 3108 MONZA GRIP

Art.-no. 5357236390

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Safety shoe with hook-and-loop fastener

Toe guard


Aluminium


Nail guard


Textile PTC


Sole


Heat-resistant Grip sole with good grip


Insole


Double-cushioned FX2 Pro



Top layer


Breathable leather


Lining


Breathable 3D-Dri-Lex has excellent moisture movement properties


Degree of protection


EN ISO 20345:2011 S1, P, SRB, HRO
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

39

Material of shoes upper

PUR-coated leather

Safety category

S1PS

Standards

ISO 20345:2022

ISO

20345:2022

Foot width

Medium

Material of protective toe cap

Aluminium

Shoe size EU

39

Shoe size UK

6

Shoe size US

6.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information