Welcome to Würth Estonia For trade customers only

Safety shoe Jalas 1898 WINTER KING

Safety boot S3 Jalas 1898 Winter king
SAFEBOOT-S3-(JALAS1898-WINTERKING)-SZ41

Art.-no. 5357233410
EAN 4056807023984

Prices for customers after login
Safety shoe Jalas 1898 WINTER KING

Art.-no. 5357233410

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable safety boots with Kevlar stitches. Wide-fitted winter style with fur lining.

Toe guard


Aluminium


Nail guard


Textile PTC


Sole


Wearing surface made from nitrile-rubber


Insole


Warm FX2 insole: textile/merino/aluminium foil/E.V.A/Poron®XRD™


Stitches


Stitches are heat and wear resistant Kevlar®


Lining


Bioceramic fur


Tips of the shoes are protected with PU toe protectors.


Degree of protection


EN ISO 20345:2011 S3 SRC Cl HRO

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

41

Material of shoes upper

PUR-coated leather

Safety category

S3

Standards

ISO 20345

Foot width

Wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information