Safety shoe Jalas 1898 WINTER KING
Safety boot S3 Jalas 1898 Winter king
SAFEBOOT-S3-(JALAS1898-WINTERKING)-SZ40
Art.-no. 5357233400
EAN 4056807023977
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Durable safety boots with Kevlar stitches. Wide-fitted winter style with fur lining.
Toe guard
Aluminium
Nail guard
Textile PTC
Sole
Wearing surface made from nitrile-rubber
Insole
Warm FX2 insole: textile/merino/aluminium foil/E.V.A/Poron®XRD™
Stitches
Stitches are heat and wear resistant Kevlar®
Lining
Bioceramic fur
Tips of the shoes are protected with PU toe protectors.
Degree of protection
EN ISO 20345:2011 S3 SRC Cl HRO
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | PUR-coated leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | Wide |
Material of protective toe cap | Aluminium |