Safety shoe Jalas 1868 KING
SAFEBOOT-S3-JALAS-1868W-KING-SZ48
Art.-no. 5357231480
EAN 4056807023847
Register now and access more than 125,000 products
Toe guard
Aluminium
Nail guard
Steel
Sole
Heat-resistant Enduro rubber sole with good grip
Insole
Double-cushioned FX2 Pro
Stitches
Strong, heat-resistant Kevlar
Lining
Cambrelle®, polyester, Thinsulate®
Tips of the shoes are protected with PU toe protectors
Degree of protection
EN ISO 20345:2011, S3, SRC, HRO, CI, HI
Datasheets(X)
Colour | Black |
Size | 48 |
Shoe size EU | 48 |
Material of shoes upper | PUR-coated leather |
Safety category | S3 |
Standards | ISO 20345, ISO 20349-2 |
Foot width | Wide |
Material of protective toe cap | Aluminium |
Shoe size UK | 13 |
Shoe size US | 13.5 |