Welcome to Würth Estonia For trade customers only

Safety shoe CARACAS LIGHT S1PS ESD

SHOES CARACAS LIGHT S1PS ESD BLACK 35

Art.-no. M416242035

EAN 4255786511882

Individual price display after login
Safety shoe CARACAS LIGHT S1PS ESD

Art.-no. M416242035

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The comfort of a shoe combined with the ventilation of a sandal. This is guaranteed by the lateral "single-layer construction". The quick fastener and the innovative heel construction ensure an optimum hold in the shoe.
  • Abrasion-resistant TPU mesh fabric, quick-release fastener with stowage loop, abrasion protection in the toe area

  • Textile lining

  • Fibreglass toe cap, penetration-resistant midsole made of textile - PS

  • Rubber outsole SR HRO FO, width 11

  • CSA Z195-14:2014, DGUV 112-191/ÖNORM Z1259, ESD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

35

Material of shoes upper

Textile

Safety category

S1PS

Standards

ISO 20345:2022, EN 20345

ISO

20345:2022

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information