Welcome to Würth Estonia For trade customers only

Safety shoe Airtec

Safety shoe S1P Airtec
SAFESH-S1P-AIRTEC-BLACK/WHITE-SZ45

Art.-no. 5357218450
EAN 4056807657745

Prices for customers after login
Safety shoe Airtec

Art.-no. 5357218450

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight safety shoes with open mesh structure to keep your feet cool

Toe guard
Aluminium
Penetration-resistant sole
Textile PTC
Outsole
EVA/rubber
Insole
Comfort insole (5362 030 360 - 470)
Degree of protection
EN ISO 20345:2011 S1P SRC HRO ESD

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, White

Size

45

Material of shoes upper

Textile

Safety category

S1P

Foot width

Medium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information