Safety shoe Airtec
Safety shoe S1P Airtec
SAFESH-S1P-AIRTEC-BLACK/WHITE-SZ39
Art.-no.
5357218390
EAN 4056807657684
Prices for customers after login








Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight safety shoes with open mesh structure to keep your feet cool
Toe guard
Aluminium
Penetration-resistant sole
Textile PTC
Outsole
EVA/rubber
Insole
Comfort insole (5362 030 360 - 470)
Degree of protection
EN ISO 20345:2011 S1P SRC HRO ESD
Aluminium
Penetration-resistant sole
Textile PTC
Outsole
EVA/rubber
Insole
Comfort insole (5362 030 360 - 470)
Degree of protection
EN ISO 20345:2011 S1P SRC HRO ESD
Product information
Datasheets(X)
Colour | Black, White |
Size | 39 |
Material of shoes upper | Textile |
Safety category | S1P |
Foot width | Medium |