Safety shoe Airtec
Safety shoe S1P Airtec
SAFESH-S1P-AIRTEC-BLACK/WHITE-SZ38
Art.-no.
5357218380
EAN 4056807657677
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.








Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight safety shoes with open mesh structure to keep your feet cool
Toe guard
Aluminium
Penetration-resistant sole
Textile PTC
Outsole
EVA/rubber
Insole
Comfort insole (5362 030 360 - 470)
Degree of protection
EN ISO 20345:2011 S1P SRC HRO ESD
Aluminium
Penetration-resistant sole
Textile PTC
Outsole
EVA/rubber
Insole
Comfort insole (5362 030 360 - 470)
Degree of protection
EN ISO 20345:2011 S1P SRC HRO ESD
Product information
Datasheets(X)
Colour | Black, White |
Size | 38 |
Material of shoes upper | Textile |
Safety category | S1P |
Foot width | Medium |