Welcome to Würth Estonia For trade customers only

Safety shoe Airtec

SAFESH-S1P-AIRTEC-BLACK/WHITE-SZ37

Art.-no. 5357218370

EAN 4056807657660

Individual price display after login
Safety shoe Airtec

Art.-no. 5357218370

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight safety shoes with open mesh structure to keep your feet cool

Toe guard
Aluminium
Penetration-resistant sole
Textile PTC
Outsole
EVA/rubber
Insole
Comfort insole (5362 030 360 - 470)
Degree of protection
EN ISO 20345:2011 S1P SRC HRO ESD

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, White

Size

37

Material of shoes upper

Textile

Safety category

S1P

Foot width

Medium

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information