Safety boots Jalas 1878 OFFROAD
Safety boot, S3, Jalas 1878 OffRoad
SAFEBOOT-S3-(JALAS-1878-OFFROAD)-SZ45
Art.-no. 5357232450
EAN 4056807023922
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Military-style boots with wide last for all seasons. Both laces and a zipper
Toe guard
Aluminium
Nail guard
Steel
Sole
Heat-resistant Enduro nitrile-rubber sole with good grip
Insole
Double-cushioned FX2 Pro insoles
Lining
Technical fleece lining
Tips of the shoes are protected with PU toe protectors
Degree of protection
EN 20345:2011, S3, SRC, HRO, CI, HI
Product information
Datasheets(X)
Colour | Black |
Size | 45 |
Material of shoes upper | PUR-coated leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | Wide |
Material of protective toe cap | Aluminium |