Welcome to Würth Estonia For trade customers only

Safety boots Jalas 1878 OFFROAD

Safety boot, S3, Jalas 1878 OffRoad
SAFEBOOT-S3-(JALAS-1878-OFFROAD)-SZ40

Art.-no. 5357232400

EAN 4056807023878

Individual price display after login
Safety boots Jalas 1878 OFFROAD

Art.-no. 5357232400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Military-style boots with wide last for all seasons. Both laces and a zipper

Toe guard


Aluminium


Nail guard


Steel


Sole


Heat-resistant Enduro nitrile-rubber sole with good grip


Insole


Double-cushioned FX2 Pro insoles


Lining


Technical fleece lining


Tips of the shoes are protected with PU toe protectors


Degree of protection


EN 20345:2011, S3, SRC, HRO, CI, HI
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

40

Material of shoes upper

PUR-coated leather

Safety category

S3

Standards

ISO 20345

Foot width

Wide

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information