Safety boot S3 Jalas 2718 Zenit
SAFEBOOT-S3-JALAS-2718-ZENIT-SZ46
Art.-no. 9501019865
EAN 6408487552335
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black, Red |
Size | 46 |
Shoe size EU | 46 |
Material of shoes upper | PUR-coated leather |
Safety category | S3 |
Standards | ISO 20345:2022 |
Foot width | Medium |
Material of protective toe cap | Aluminium |
Shoe size UK | 11 |
Shoe size US | 12 |