Welcome to Würth Estonia For trade customers only

Safety angle grinder SWS 12-125-T SOLID

Safety angle grinder SWS 12-125-T SOLID
ANGLGRIND-EL-(SWS12-125-T-SOLID)

Art.-no. 57070045

EAN 4058794181586

Individual price display after login
Safety angle grinder SWS 12-125-T SOLID

Art.-no. 57070045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust 1,250 W safety angle grinder with motor brake and dead man's switch. Designed for applications with the highest safety requirements.

Paddle switch with activation function (dead man's switch) and motor brake


The angle grinder will only operate while the switch is pressed. The mechanical motor brake also stops the disc within approx. 2 seconds in the event of a power cut.



Constant electronics and highest power density in its class


For rapid working and a long service life.



Recoil protection


No recoil if the disc locks. Ensures a high level of protection for the user and continuous work.



Anti-vibration handle and integrated anti-vibration system


Less hand-arm vibration, longer service life of the power tool and the sanding disc.



Quick-adjustment protective cover


Rapid tool-free adjustment of the protective cover.



Electronic overload protection, soft start function and restart protection


Increases the service life and level of operating safety of the power tool.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1250 W

Max. idle speed

11000 1/min

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.4 kg

Cable length

3.9 m

Safety angle grinder SWS 12-125-T SOLID including:
1 x
Q-Nut quick-clamping nut

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Quantity: 1 x
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Longlife & Speed ceramic abrasive grain vulcanised fibre disc

FBRDISC-CG-G36-D125X22,23MM

Blue/green for steel and stainless steel (professional stainless steel).
x 25 pcs
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
Longlife grinding disc For steel

GDISC-LL-BLUE-ST-CE-TH7,0-BR22,2-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information