Welcome to Würth Estonia For trade customers only

STARLINE® Plus shorts

WORK SHORTS STAR PLUS BLACK XL

Art.-no. M413067003

EAN 4251012139127

Individual price display after login
STARLINE® Plus shorts

Art.-no. M413067003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These shorts provide a comfortable fit, many functional pockets and also boast a casual look.
  • Durable, quick drying, easy-care

  • 2 front pockets, 2 back pockets, thigh pocket, ruler pocket

  • Reflective piping on front and back

  • Triple-stitched seams at stress points, CORDURA® (extremely abrasion resistant) hammer loop, YKK zip

  • Elasticated waistband

Cordura® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

XL

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information