Welcome to Würth Estonia For trade customers only

STAHLWILLE Double open-end wrench 12 mm ELECTRIC

ELECTRICIAN'S double open-end wrench
DIN 3110, jaw angles 15° and 75°
DBOPNENDSPN--WS-12-(15°/75°)-52010130

Art.-no. 1970940386

EAN 4018754018635

Individual price display after login
STAHLWILLE Double open-end wrench 12 mm ELECTRIC

Art.-no. 1970940386

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For working in hard-to-reach places in the fields of electronics and precision mechanics.

Advantage

  • Jaw angles from 15° and 75° enable use in confined installation areas
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information