SOFTFLEX ECOLINE protective glove
Protective glove Softflex ECOLINE
PROTGLOV-KNIT-SOFTFLEX-ECOLINE-SZ9
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.




Exclusively for trade customers
Register now and access more than 125,000 products
Resource-conserving, universal protective glove with excellent wearing comfort and optimal dexterity and touch and feel
Maximum comfort
- Special, breathable coating made of nitrile foam and water-based polyurethane with very good grip in wet and dry conditions
- Skin-friendly and soft, seamless, round-knit backing fabric with optimal fit
Resource-conserving base material made from approx. 88 % recycled PET bottles
100 % plastic-free packaging
Touchscreen-compatible
Product information
Datasheets(X)
Application area
For light- to medium-duty work requiring a good grip and a high degree of flexibility, such as for installation, workshop, mechanical and warehousing/logistics tasks and for use by tradespeople and in industry.
Size | 9 |
Gauge | 15 |
Material of liner | Recycled polyester/elastane |
Material of coating | Nitril foam / water-based polyurethane |
Standards | ISO 21420:2020, EN 388:2016 |
Category | II |