Welcome to Würth Estonia For trade customers only

SH-64 invisible cabinet hanger

Cabinet hanger SH 64 invisible
CABHNG-SH64-(BASEPLATE-LONG)-WHITE

Art.-no. F155147967

EAN 4046777920833

Individual price display after login
SH-64 invisible cabinet hanger

Art.-no. F155147967

Individual price display after login
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Support arm, depressed centre, including lift lock without tools
  • Admissible load of up to 178 kg per wall unit in accordance with DIN EN 15939 when using all screwing holes

  • Load distributed over three mounting studs and chipboard screws

  • Easy alignment of the wall unit from the front using PZ 2 screwdriver
Notice

The automatic lift lock in accordance with DIN EN 14749 works at a setback of 16 mm in an adjustment range from 0 to 12 mm. Please check the distance between the unit and the wall after mounting and aligning the units. If 12 mm is unexpectedly exceeded, you should take additional measures to protect against dismounting of the unit.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SH-6402

Material

Steel / plastic

Colour

White

Design

With long base plate

Load capacity per pair

178 kg

EN standard

15939

Depth adjustment / conditions

Backward 4 mm/ forward 11 mm / at joint space 16 mm

Height adjustment

+/- 7,5 mm

Depth adjustment

Backward 4 mm/ forward 11 mm

Lateral adjustment at 6 mm hook width

+/- 4 mm

Lateral adjustment with suspension rail

+/- 8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Suspension rail for SH cabinet hanger

AY-RAIL-CABHNG-SH64-TYP2-125MM

x 30 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information