Welcome to Würth Estonia For trade customers only

S3 Roofer cap safety shoe

Safety shoe S3 Roofer cap
SAFESH-S3-ROOFER-CAP-II-SZ42

Art.-no. 5357974420

EAN 4058794048827

Individual price display after login
S3 Roofer cap safety shoe

Art.-no. 5357974420

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Shaft: Suede (thickness 1.8-2.0 mm)

  • Lining: breathable, abrasion-resistant textile lining

  • Soft padded, closed tongue

  • Footbed: removable, anatomically shaped, moisture-absorbent, anti-static and breathable

  • Cap: plastic cap

  • Midsole: penetration-resistant, metal-free textile midsole

  • Outer sole: double polyurethane outer sole, temperature-resistant up to + 140 °C

Safety class S3:


Closed heel area, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil- and petrol-resistant outer sole, penetration-resistant outer sole, water-repellent (not watertight)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • Roofers

  • Carpenters


Suitable for:


  • Electricians (voltages up to 1,000 volts)

  • Heating and ventilation installation

  • General industry

  • Automotive workshops

  • Sanitation

  • Carpentry/joinery

  • Building construction

  • General industry

  • Road construction

  • Plastering

  • Underground engineering

Colour

Black

Size

42

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information