Rubber stuffing box, IP67
Cable sleeve IP67
CABLE GLAND VET 26-35 GREY
Art.-no. 0561669003
EAN 4046777889505
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Robust stuffing box with good electrical insulation and mechanical properties
Robust and durable
- Made of EDPM (ethylene propylene), which makes the box resistant to ageing, extreme cold and heat
- Good electrical insulation and mechanical properties
DEMKO approval as fully sealed IP67.
Product information
Datasheets(X)
Application area
Used for dust- and moisture-resistant penetrations where there is a need for a good seal and stable installation.
Instructions
Consists of one unit that can be installed quickly and easily. The stuffing box is sealed just as well as general unions.
Internal diameter (d) | 23.9 mm |
Bore hole (D1) | 48 mm |
Outer diameter (D) | 58 mm |
Height (H) | 35 mm |
Colour | Silver grey RAL 7001 |
Suitable for min./max. wall thickness | 1-4 mm |
Material | EPDM (ethylene propylene diene monomer rubber) |
RoHS-compliant | Yes |
ISO | 7619-1 |
Min./max. temperature resistance | -40 to 110 °C |