Welcome to Würth Estonia For trade customers only

Rubber stuffing box, IP67

Cable sleeve IP67
CABLE GLAND VET 14-20 GREY

Art.-no. 0561669001

EAN 4053479925974

Individual price display after login
Rubber stuffing box, IP67

Art.-no. 0561669001

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust stuffing box with good electrical insulation and mechanical properties

Robust and durable


  • Made of EDPM (ethylene propylene), which makes the box resistant to ageing, extreme cold and heat

  • Good electrical insulation and mechanical properties

DEMKO approval as fully sealed IP67.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for dust- and moisture-resistant penetrations where there is a need for a good seal and stable installation.

Instructions

Consists of one unit that can be installed quickly and easily. The stuffing box is sealed just as well as general unions.

Internal diameter (d)

17.6 mm

Bore hole (D1)

29 mm

Outer diameter (D)

35 mm

Height (H)

24.8 mm

Colour

Silver grey RAL 7001

Suitable for min./max. wall thickness

1-4 mm

Material

EPDM (ethylene propylene diene monomer rubber)

RoHS-compliant

Yes

ISO

7619-1

Min./max. temperature resistance

-40 to 110 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information