Rubber nut
Noise protection anchor with brass insert
RUBBER NUT WITH BRASS INSERT 5X25
Art.-no. 0903310525
EAN 4053479975337
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Limitless possibilities
Reduces vibration
Insulates
The rubber nut consists of a rubber sleeve with a vulcanised brass nut at one end. The other end has been pressed into a flange that keeps the rubber nut in place.
When the screw is tightened, the nut compresses, fitting tight to the walls of a hole in a solid piece or forming a “ball” behind the plate if there is free space.
Product information
Datasheets(X)
Application areaFor aerated concrete, porous or hard fibreboard, concrete, bricks, perforated bricks, a variety of building boards, tiles, glass, glass bricks, metal plates, pipes.
![]() | |
Type description | With brass insert M5 threrad |
Anchor diameter | 10 mm |
Anchor length (l) | 25 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Material | Rubber |
Min. temperature resistance | -40 °C |
Drill hole depth (t) | 30 mm |
Max. temperature resistance | 120 °C |
