Welcome to Würth Estonia For trade customers only

Rubber nut

Noise protection anchor with brass insert
RUBBER NUT WITH BRASS INSERT 5X14

Art.-no. 0903310514

EAN 4053479975313

Individual price display after login
Rubber nut

Art.-no. 0903310514

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Limitless possibilities

Reduces vibration


Insulates


The rubber nut consists of a rubber sleeve with a vulcanised brass nut at one end. The other end has been pressed into a flange that keeps the rubber nut in place.


When the screw is tightened, the nut compresses, fitting tight to the walls of a hole in a solid piece or forming a “ball” behind the plate if there is free space.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor aerated concrete, porous or hard fibreboard, concrete, bricks, perforated bricks, a variety of building boards, tiles, glass, glass bricks, metal plates, pipes.

Type description

With brass insert M5 thread

Anchor diameter

10 mm

Anchor length (l)

14 mm

Nominal drill-bit diameter (d 0)

10 mm

Material

Rubber

Min. temperature resistance

-40 °C

Drill hole depth (t)

19 mm

Max. temperature resistance

120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information