Welcome to Würth Estonia For trade customers only

Rubber gland, IP67

CABLE GLAND VET 7-10 GREY

Art.-no. 0561669005

EAN 4053479926018

Individual price display after login
Rubber gland, IP67

Art.-no. 0561669005

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust gland with good electrical insulating and mechanical properties

Robust and durable


  • Made of EDPM (ethylene propylene), which makes the box resistant to ageing, extreme cold and heat

  • Good electrical insulation and mechanical properties

DEMKO approval as fully sealed IP67.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for dust- and waterproof penetrations where a good seal and stable mounting are needed.

Instructions

Consists of a unit that can be quickly and easily assembled. The gland is as tight as regular screw connections.

Internal diameter (d)

12.7 mm

Bore hole (D1)

19 mm

Outer diameter (D)

24 mm

Height (H)

20 mm

Colour

Silver grey RAL 7001

Suitable for min./max. wall thickness

1-4 mm

Material

EPDM (ethylene propylene diene monomer rubber)

RoHS-compliant

Yes

ISO

7619-1

Min./max. temperature resistance

-40 to 110 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information