Rubber gland, IP67
CABLE GLAND VET 5-7 GREY
Art.-no. 0561669004
EAN 4053479926001
Register now and access more than 125,000 products
Robust and durable
- Made of EDPM (ethylene propylene), which makes the box resistant to ageing, extreme cold and heat
- Good electrical insulation and mechanical properties
DEMKO approval as fully sealed IP67.
Datasheets(X)
Used for dust- and waterproof penetrations where a good seal and stable mounting are needed.
Consists of a unit that can be quickly and easily assembled. The gland is as tight as regular screw connections.
Internal diameter (d) | 10.3 mm |
Bore hole (D1) | 16 mm |
Outer diameter (D) | 21 mm |
Height (H) | 18 mm |
Colour | Silver grey RAL 7001 |
Suitable for min./max. wall thickness | 1-4 mm |
Material | EPDM (ethylene propylene diene monomer rubber) |
RoHS-compliant | Yes |
ISO | 7619-1 |
Min./max. temperature resistance | -40 to 110 °C |