Rubber cable H05RN-F
Rubber cable H05RN-F
RBRHOSEWRE-(H05RN-F)-OILRES-5X2,5SMM
Art.-no. 0770116525
EAN 4053479953380
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
VSKB-ATON, H05RN-F
Resistance to animal fat and vegetable and silicone oils.
Moderate resistance to mineral and fuel oil.
Product information
Datasheets(X)
Nominal cable cross section | 5 x 2,5mm² |
Nominal cross section | 5 x 2.5 mm² |
Wire cross section | 2.5 mm² |
Colour | Black |
Outer diameter | 14 mm |
Length | 50 m |
Min./max. nominal voltage | 220 / 230 V/AC |
Min./max. temperature conditions | -50 to 60 °C |