Welcome to Würth Estonia For trade customers only

Rubber cable H05RN-F

Rubber cable H05RN-F
RBRHOSEWRE-(H05RN-F)-OILRES-2X1,5SMM

Art.-no. 0770116215

EAN 4053479953342

Individual price display after login
Rubber cable H05RN-F

Art.-no. 0770116215

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

VSKB-ATON, H05RN-F


Resistance to animal fat and vegetable and silicone oils.


Moderate resistance to mineral and fuel oil.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal cable cross section

2 x 1.5 mm²

Nominal cross section

2 x 1.5 mm²

Wire cross section

1.5 mm²

Colour

Black

Outer diameter

9.5 mm

Length

50 m

Min./max. nominal voltage

220 / 230 V/AC

Min./max. temperature conditions

-25 to 60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information