Welcome to Würth Estonia For trade customers only

Rubber boots, S5

Safety wellington boot S5
SAFETY RAINBOOTS SIZE42

Art.-no. 9500010206

EAN 4066443122293

Individual price display after login
Rubber boots, S5

Art.-no. 9500010206

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • EN 345

  • Steel toe cap and steel midsole

  • Sturdy boots made from PVC

  • Leg height: 35 cm

  • Weight in size 43: approx. 1215 g/boot
Notice

Safety class S5:


Closed heel, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight), fully moulded or vulcanised upper (e.g. boots made of rubber, PVC, PU)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • Horticulture and landscape work

  • Road construction

  • Civil engineering


Suitable for:


  • Structural engineering

  • General industry

  • Agriculture and forestry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information