Round wire snap ring and snap ring groove for shafts DIN 9925, steel plain
DIN 9925 for shaft
SNAPRG-DIN9925-D40,0
Art.-no. 049000 040
EAN 4046778445755
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 9925 replaces DIN 7993 shape A
Product information
Datasheets(X)
![]() | |
Type | RW 40 |
Suitable for shafts | 40 mm |
Suitable for groove diameter | 37.5 mm |
Internal diameter (d1) | 37.1 mm |
Slot width (e1) | 4 mm |
Width (b1) | 2.5 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 9925 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
