Round sling
Round sling
ROUNDSLING 3000 KG 2/4 M
Art.-no. 0713501142
EAN 6430041737339
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fibre skeins are covered with extra strong double protective fabric
Design factor 7:1
Colour coded by the ton
CE-marked, compliant with EN/SFS 1492-2 standard
Product information
Datasheets(X)
Effective length | 2 m |
Colour | Yellow |
Load-bearing capacity (single direct) | 3000 kg |
Material | PES - Polyester |
Width of band | 40 mm |
Min./max. temperature conditions | -40 to 100 °C |
EN standard | 1492-2 |