Welcome to Würth Estonia For trade customers only

Round sling

Round sling
ROUNDSLING 2000 KG 2/4 M

Art.-no. 0713501136

EAN 6430041737278

Individual price display after login
Round sling

Art.-no. 0713501136

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fibre skeins are covered with extra strong double protective fabric

Design factor 7:1


Colour coded by the ton


CE-marked, compliant with EN/SFS 1492-2 standard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Effective length

2 m

Colour

Green

Load-bearing capacity (single direct)

2000 kg

Material

PES - Polyester

Width of band

30 mm

Min./max. temperature conditions

-40 to 100 °C

EN standard

1492-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information