Welcome to Würth Estonia For trade customers only

Round nut with trapezoidal thread

WN 6330-2 steel 5 plain trapezoidal thread
RDNUT-WN6330/2-DIN103-7H-5-D1,5-TR32X6

Art.-no. 0369982326

EAN 4050642624023

Individual price display after login
Round nut with trapezoidal thread

Art.-no. 0369982326

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

WN 6330-2, steel 5, plain, trapezoidal thread according to DIN 103.

Thread tolerance of 7H according to DIN 103

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

TR32 x 6

Height (h1)

48 mm

Material

Steel

Property class

5

Surface

Plain

Pitch

6 mm

Thread type

Metric trapezoidal screw thread

Nominal diameter

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information