Round nut with trapezoidal thread
WN 6330-2 steel 5 plain trapezoidal thread
RDNUT-WN6330/2-DIN103-7H-5-D1,5-TR30X6
Art.-no. 0369982306
EAN 4050642623958
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
WN 6330-2, steel 5, plain, trapezoidal thread according to DIN 103.
Thread tolerance of 7H according to DIN 103
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | TR30 x 6 |
Height (h1) | 45 mm |
Material | Steel |
Property class | 5 |
Surface | Plain |
Pitch | 6 mm |
Thread type | Metric trapezoidal screw thread |
Nominal diameter | 30 mm |
