Round-headed strip nails, long, 21°
STRNL-RDHD-BARBED-21DGR-(BLK)-3,1X90
Art.-no. 0481331901
EAN 4053479912356
Register now and access more than 125,000 products
Suitable for DSN 160, art. no. 0703 560 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Export and large box production, crate construction, disposable pallets, pre-fabricated house elements, cable drums, hut construction, attic construction, nailed truss production, static timber construction.
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Material | Steel |
Surface | Plain |
Design | Resinated, Ring |
Number per pallet | 144000 PCS |
RoHS-compliant | Yes |
