Round-headed strip nails, long, 21°
Steel plain resin-coated 21 degree long, collated
STRNL-RDHD-BARBED-21DGR-(BLK)-2,9X60
Art.-no.
0481329601
EAN 4053479912332
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel, resin-coated, plastic bonded
Suitable for DSN 160, art. no. 0703 560 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Product information
Datasheets(X)
Application area
Export and large box production, crate construction, disposable pallets, pre-fabricated house elements, cable drums, hut construction, attic construction, nailed truss production, static timber construction.
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 60 mm |
Material | Steel |
Surface | Plain |
Design | Resinated, Ring |
Number per pallet | 120000 PCS |
RoHS-compliant | Yes |
