Welcome to Würth Estonia For trade customers only

Round-headed strip nails, long, 21°

Steel plain resin-coated 21 degree long, collated
STRNL-RDHD-BARBED-21-(BLK)-3,1X75

Art.-no. 048133175
EAN 4053479910376

Prices for customers after login
Round-headed strip nails, long, 21°

Art.-no. 048133175

Prices for customers after login
Quantity
PU
x 4000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel, resin-coated, plastic bonded

Suitable for DSN 160, art. no. 0703 560 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Export and large box production, crate construction, disposable pallets, pre-fabricated house elements, cable drums, hut construction, attic construction, nailed truss production, static timber construction.

Nominal diameter (d1)

3.1 mm

Length (l1)

75 mm

Material

Steel

Surface

Plain

Design

Resinated, Ring

Number per pallet

192000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information