Welcome to Würth Estonia For trade customers only

Round connector 4.0

Round plug 4.0
RDPLG-(PL)-D4,0-(0,5-1,0SMM)

Art.-no. 05585038

EAN 4011231466196

Individual price display after login
Round connector 4.0

Art.-no. 05585038

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.5-1.0 mm²

Stud diameter

4.0 mm

Material

Brass

Surface

Plain

Min. wire cross section

0.5 mm²

Max. wire cross section

1.0 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information