Welcome to Würth Estonia For trade customers only

Rotating stand, frame part

Rotating frame for organisers
SHLFSYS-SET-ROTATINGHOLDER-ST-5PCS

Art.-no. 095712550
EAN 4053479971261

Prices for customers after login
Rotating stand, frame part

Art.-no. 095712550

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

12 pigeonholes (to hold up to 4320 items) can be fitted into the stand. The stand takes up 0.25 m2 of floor space.
  • The sturdy bearing part of the dispenser system works sensitively and silently

  • Spacers for three layers

  • Dimensions, assembled with the pigeonholes: 500 x 500 x 1,730 mm

  • Max load 400 kg

  • The frame does not contain drawers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

Material

Steel

Shelf load

400 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pigeonhole for small items

SHLFSYS-SET-550-60PCS

A handy drawer for small items
x 1 pcs
Pigeonhole for small items

SHLFSYS-SET-550X48PCS

A handy drawer for small items
x 1 pcs
Pigeonhole for small items

SHLFSYS-SET-554-24PCS

A handy drawer for small items
x 1 pcs
Pigeonhole for small items

SHLFSYS-SET-556-8PCS

A handy drawer for small items
x 1 pcs
Pigeonhole for small items

SHLFSYS-SET-550X12PCS

A handy drawer for small items
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information