Rotating file D, carbide milling bit Crossed teeth
CARBIDE BURR 8X7X52 MM D
Art.-no. 0616984108
EAN 4053479931005
Register now and access more than 125,000 products
Rotary burr with standard cross-cut toothing provides an efficient tool for achieving a smooth surface and removing chips without the need for post-processing. Its multiple service life compared to conventional tool materials saves time and effort when milling hard materials. General-purpose toothing is suitable for many materials, such as ferrous materials, stainless steels and hard plastics.
- Rotary burr with carbide head and standard cross-cut toothing
- Provides a smooth surface and removes chips efficiently.
- Reduces the need for post-processing.
- Multiple service life compared to conventional tool materials.
- Saves time when milling hard materials
- Suitable for milling hard materials.
- The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
- Shape D
Datasheets(X)
![]() | |
Form | D |
Head diameter x cutting edge length | 8.0 x 7.0 mm |
Length | 52 mm |
Shank diameter | 6.0 mm |
Teeth type | Medium |
