Rotating file D, carbide milling bit Crossed teeth
Carbide milling bit D, ball
CARBIDE BURR 12X11,4X56 MM D
Art.-no.
0616984112
EAN 4053479931012
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Spherical, type D, complies with DIN 8032/8033. Crossed teeth, cut 3
- A hard metal tool:
- Creates an even surface and effectively removes chips.
- Less need for further processing.
- Multiple service life when compared to traditional tool materials.
- Saves time when milling hard materials
- Suitable for milling hard materials
- The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
- Model KUD
Product information
Datasheets(X)
Application areaTo be used with a compressed air grinder.
![]() | |
Form | D |
Head diameter x cutting edge length | 12.0 x 11.4 mm |
Length | 56 mm |
Shank diameter | 6.0 mm |
Teeth type | Medium |