Welcome to Würth Estonia For trade customers only

Rotating file C, carbide milling bit Crossed teeth

Carbide milling bit, C, cylinder, rounded, D3
CARBIDE BURR 8X19X65 MM C

Art.-no. 0616982108

EAN 4053479930855

Individual price display after login
Rotating file C, carbide milling bit Crossed teeth

Art.-no. 0616982108

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Round-headed cylinder

Carbide tools:


  • Guarantee smooth surface and efficient chip ejection Need for time-consuming post-processing has been minimized

  • Clearly longer service life compared to tools made of ordinary materials

  • Saves time when milling hard materials

  • Teeth are suitable for all kinds of processing, such as for stainless steel, high-strength steel, grey cast iron, welded seams, hard plastics and hardened steel


DIN code WRC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for axial grinding machines

Form

C

Head diameter x cutting edge length

8.0 x 19.0 mm

Length

65 mm

Shank diameter

6.0 mm

Teeth type

Medium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information